{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/2 in | |
Standard | DIN 3121 | |
overall length | 60 mm | |
Drive square | 1/2 in | |
Material | Chromium-molybdenum steel. | |
Surface | burnished | |
suitable for machine use | yes | |
Type of product | Quick-change adapter |
Article number | 651660 60 | |
EAN / GTIN | 4991644385058 | |
Manufacturer number | 14444AL |
This article |
Recommendations |
|
---|---|---|
![]() ![]() IMPACT quick-change adaptor, 1/2 inch 60 mm |
||
Drive square | 1/2 | 1/2 |
Square drive | 1/2 | 1/2 |
overall length | 60 | 60 |
Standard | DIN 3121 | DIN 3121 |
Surface | burnished | burnished |
Material | Chromium-molybdenum steel. | Chrome-molybdenum steel |
Type of product | Quick-change adapter | Quick-change adapter |