{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/2 in | |
Standard | DIN 3121 | |
overall length | 65 mm | |
Drive square | 1/2 in | |
Material | Chromium-molybdenum steel. | |
Surface | burnished | |
suitable for machine use | yes | |
Type of product | Universal joint |
Article number | 651610 | |
EAN / GTIN | 24991644385557 | |
Manufacturer number | 14771-P |
This article |
Recommendations |
|
---|---|---|
![]() ![]() IMPACT universal joint, 1/2 inch, E 12.5 |
||
Drive square | 1/2 | 1/2 |
Square drive | 1/2 | 1/2 |
suitable for machine use | yes | yes |
Standard | DIN 3121 | DIN 3121 |
Surface | burnished | burnished |
Material | Chromium-molybdenum steel. | Chromium-molybdenum steel. |
Type of product | Universal joint | Universal joint |