{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 7 mm | |
Square drive | 1/2 in | |
⌀ drive end | 25 mm | |
Length | 75 mm | |
Drive profile | Hexagon screwdriver | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651315 7 | |
EAN / GTIN | 4045197592064 | |
Manufacturer number | 651315 7 |
This article |
Recommendations |
||
---|---|---|---|
IMPACT hexagon screwdriver bit, 1/2 inch with ball point 7 mm |
|||
⌀ drive end | 25 | 25 | 25 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 | 3/8 | 1/2 |
suitable for machine use | yes | yes | yes |
Length | 75 | 50 | 75 |
Hexagon | 7 | 7 | 7 |
Type of product | Socket insert | Socket insert | Socket insert |