• The item cannot be ordered due to missing prices.

IMPACT hexagon socket, 1/2 inch with swivel joint, Width across flats: 18mm

Article no.: 651215 18

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 18 mm
Square drive 1/2 in
⌀ drive output end 27 mm
Length 69.5 mm
Drive profile Hexagon socket
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 651215 18
EAN / GTIN 4991644356973
Manufacturer number 14440M 18MM

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Advantage:

Direct access for bolt tightening where access is difficult, no universal joint required.

Standard:

DIN 3129

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart