{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 17.5 mm | |
Length | 78 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651210 10 | |
EAN / GTIN | 4045197215222 | |
Manufacturer number | 651210 10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
IMPACT hexagon socket, 1/2 inch long, with spring-mounted magnet, Width across flats: 10mm |
|||||
⌀ drive output end | 17.5 mm | 17.5 mm | 17.5 mm | 15.5 mm | 25 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket Surfacedrive | Hexagon socket |
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
suitable for machine use | yes | yes | yes | yes | yes |
Length | 78 mm | 38 mm | 38 mm | 38 mm | 78 mm |
Width across flats | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |