{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 22 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 32.5 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651005 22 | |
EAN / GTIN | 4045197382429 | |
Manufacturer number | 651005 22 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() IMPACT hexagon socket, 1/2 inch with magnet 22 mm |
||||
⌀ drive output end | 32.5 mm | 32 mm | 32 mm | 32.5 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
suitable for machine use | yes | yes | yes | yes |
Length | 38 mm | 38 mm | 78 mm | 78 mm |
Width across flats | 22 mm | 22 mm | 22 mm | 22 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |