• The item cannot be ordered due to missing prices.

IMPACT quick-change adaptor, 3/8 inch, overall length: 46mm

Article no.: 650650 46

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/8 in
overall length 46 mm
Drive square 3/8 in
Material Chrome-molybdenum steel
Surface burnished
suitable for machine use yes
Type of product Quick-change adapter

Identification numbers & Classifications

Article number 650650 46
EAN / GTIN 4062406659738
Manufacturer number 650650 46

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.
Internal square drives to DIN 3121 G 10 with hole and snap ring groove.

Material:

Chrome molybdenum steel, surface burnished.

Note:

Further sizes and types on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart