• The item cannot be ordered due to missing prices.

IMPACT Torx® screwdriver bit, 3/8 inch TX20

Article no.: 650560 TX20

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX20
Square drive 3/8 in
⌀ drive end 19 mm
Length 50 mm
Drive profile Screwdriver for TORX® screws
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 650560 TX20
EAN / GTIN 4045197336316
Manufacturer number 650560 TX20

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.

Note:

Further sizes and types on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart