• The item cannot be ordered due to missing prices.

IMPACT 8-piece hexagon socket set, 3/8 inch Surface Drive

Article no.: 650132

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Square drive 3/8 in
    Drive profile Hexagon socket Surfacedrive
    Number of pieces 8
    Surface burnished
    suitable for machine use yes
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 650132
    EAN / GTIN 4991644011681
    Manufacturer number RSAL 13410 M8

    Description

    Version:

    Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
    For safety reasons must always be secured using a suitable locking pin and O-ring.
    The surface drive profile grips the bolt on the faces and protects the weaker corners.This reliably prevents the sockets jamming on the bolt heads.

    Material:

    Chrome molybdenum steel, surface burnished.

    Supplied with:

    1 each socket No. 650130: Size 9; 10; 13; 14; 15; 16; 17; 19
    Magnetic holder rail 200 mm long: 1 piece

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart