• The item cannot be ordered due to missing prices.

IMPACT extension, 1/4 inch 50 mm

Article no.: 650057 50

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Square drive 1/4 in
    overall length 50 mm
    Material Chrome-molybdenum steel
    Surface burnished
    suitable for machine use yes
    Type of product Extension

    Identification numbers & Classifications

    Article number 650057 50
    EAN / GTIN 4045197336200
    Manufacturer number 650057 50

    Description

    Version:

    Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121. With nut and bolt protection profile similar to AS-Drive profile.
    External square to DIN 3121 − Form E 6.3 with spring pin. Internal square to DIN 3121 - Form G 6.3.

    Material:

    Chrome molybdenum steel, surface burnished.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart