{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 in | |
overall length | 35 mm | |
Drive square | 1/4 in | |
Material | Chrome-molybdenum steel | |
Surface | burnished | |
suitable for machine use | yes | |
Type of product | Quick-change adapter |
Article number | 650055 | |
EAN / GTIN | 4045197286109 | |
Manufacturer number | 650055 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |