{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5.5 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 9.5 mm | |
Length | 50 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 650045 5,5 | |
EAN / GTIN | 4045197586568 | |
Manufacturer number | 650045 5,5 |