• The item cannot be ordered due to missing prices.

IMPACT hexagon socket, 1/4 inch 5,5 mm

Article no.: 650040 5,5

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 5.5 mm
    Square drive 1/4 in
    ⌀ drive output end 9.4 mm
    Length 23 mm
    Drive profile Hexagon socket
    suitable for machine use yes
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 650040 5,5
    EAN / GTIN 4045197214485
    Manufacturer number 650040 5,5

    Description

    Version:

    Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121. With nut and bolt protection profile similar to AS-Drive profile.

    Standard:

    DIN 3129

    Material:

    Chrome molybdenum steel, surface burnished.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart