• The item cannot be ordered due to missing prices.

Converter with sprung ball, Type: 3

Article no.: 650006 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 50 mm
Drive profile Hexagon coupling
Square drive 3/8 in
Machine drive E 6.3 (1/4 inch)
Material Chromium vanadium steel
Surface phosphated
suitable for machine use yes
Type of product Converter

Identification numbers & Classifications

Article number 650006 3
EAN / GTIN 4062406235888
Manufacturer number 650006 3

Description

Application:

As adapter to allow sockets with internal square drives to be driven by impact / impulse wrenches with internal hexagon drives.

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart