• The item cannot be ordered due to missing prices.

Converter with spring pin, Type: 2/100

Article no.: 650002 2/100

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 100 mm
Drive profile Hexagon coupling
Square drive 1/4 in
Machine drive E 6.3 (1/4 inch)
Material Chromium vanadium steel
Surface phosphated
suitable for machine use yes
Type of product Converter

Identification numbers & Classifications

Article number 650002 2/100
EAN / GTIN 4062406235802
Manufacturer number 650002 2/100

Description

Application:

As adapter to allow sockets with internal square drives to be driven by impact / impulse wrenches with internal hexagon drives.
Except size 6.

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart