This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Converter with pin 5

Article no.: 650000 5

Product details

Technical Data

Standard DIN 7428
overall length 75 mm
Drive profile Hexagon coupling
Square drive 1/2 in
Machine drive E 11.2 (7/16 inch)
Material Chrome vanadium steel
Surface phosphated
suitable for machine use yes
Type of product Converter

Identification numbers & Classifications

Article number 650000 5
Manufacturer number 650000 5

Description

Version:

With spring pin.

Application:

As adapter to allow sockets with internal square drives to be driven by power screwdrivers with internal hexagon drives.

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart