• The item cannot be ordered due to missing prices.

Set of reducer pieces, 3 pieces, Number of inserts: 3

Article no.: 649556 3

Select article variation and quantity

Number of inserts Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 3123-A
Number of pieces 3
Material Chrome vanadium steel
Surface chrome-plated
Type of product Screwdriver set

Identification numbers & Classifications

Article number 649556 3
EAN / GTIN 4045197911889
Manufacturer number 649556 3

Description

Version:

External and internal square drives to DIN 3120. Forged external square drives with spring-mounted balls or pins, internal square drives with hole or snap grooves.

Standard:

DIN 3123-A

Supplied with:

(x–y) inch 3/8 – 1/4; 1/2 – 3/8; 3/4 – 1/2.

Supplied with:

1 pc. each reducer piece No. 649555: Size 3; 5; 7

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart