• The item cannot be ordered due to missing prices.

Adapter set, 5 pieces 5

Article no.: 649528 5

Select article variation and quantity

Number of inserts Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 5
Type of product Adaptor

Identification numbers & Classifications

Article number 649528 5
EAN / GTIN 4013288221223
Manufacturer number 05042680001

Description

Version:

Compact set with adapter pieces, consisting of 3 increaser and 2 reducer pieces.
Supplied on a textile belt.

Standard:

DIN 3123-A

Material:

Chrome vanadium steel, satin chromium plated.

Supplied with:

(x-y) inch 1/4 - 3/8; 1/4 - 1/2; 3/8 - 1/2; 3/8 - 1/4; 1/2 - 3/8.
1 pc. each increaser piece No. 649520 size 1; 2; 4.
1 pc. each reducer piece No. 649525 size 3; 5.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart