• The item cannot be ordered due to missing prices.

Tommy-bar, 1 inch complete

Article no.: 648300

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1
  • Standard: DIN 3122-A 25
  • Material: Chrome alloy steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Square drive 1 in
    overall length 700 mm
    Standard DIN 3122-A 25
    Material Chrome alloy steel
    Material of handle Chrome alloy steel
    Surface chrome-plated
    with ejector no
    with QuickRelease no
    Movable slide head yes
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 648300
    EAN / GTIN 2050001016256

    Description

    Version:

    Drive sockets to DIN 3120-D 25 with hole.
    Sliding head can be moved for the most suitable leverage. Spare sliding head without handle available under No. 648200 and spare handle available under No. 648700.

    Standard:

    DIN 3122-A 25

    Material:

    Chrome alloy steel, non-flaking, chrome-plated over nickel.

    Suitable for:

    Manual use.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart