{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1 in | |
Standard | DIN 3122 | |
overall length | 835 mm | |
No. of teeth | 36 | |
Working angle | 10 degrees | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Ratchet |
Article number |
647605
Copy |
|
EAN / GTIN |
4045197676115
Copy |
|
Manufacturer number |
647605
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |