• The item cannot be ordered due to missing prices.

Hexagon bit socket, 1 inch 17 mm

Article no.: 647300 17

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 17 mm
Square drive 1 in
⌀ drive end 43 mm
Length 85 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 647300 17
EAN / GTIN 4018754010189
Manufacturer number 06050017

Description

Standard:

DIN 7422

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart