{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 400 mm | |
Square drive | 3/4 in | |
Type of product | Extension |
Article number | 645405 400 | |
EAN / GTIN | 4045197675828 | |
Manufacturer number | 645405 400 |
This article |
Recommendations |
|
---|---|---|
Extension, 3/4 inch 400 mm |
||
Square drive | 3/4 | 1 |
overall length | 400 | 400 |
Type of product | Extension | Extension |