• The item cannot be ordered due to missing prices.

Ratchet head, 3/4 inch with handle

Article no.: 645105

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/4 in
Standard DIN 3122
overall length 505 mm
No. of teeth 40
Working angle 9 degrees
Material Chrome vanadium steel
Surface chrome-plated
Type of product Ratchet

Identification numbers & Classifications

Article number 645105
EAN / GTIN 4045197676108
Manufacturer number 645105

Description

Version:

Drive components / connecting parts to DIN 3122 / 3123; external square drive to DIN 3120 B 20 with sprung pin; internal square drive to DIN 3120 D 20 with hole and release knob.

Standard:

DIN 3122-D 20

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart