{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/4 in | |
Standard | DIN 3122 | |
overall length | 165 mm | |
No. of teeth | 36 | |
Material | Chrome alloy steel | |
Surface | chrome-plated | |
Ratchet head width | 70 mm | |
Type of product | Ratchet |
Article number | 645000 | |
EAN / GTIN | 4018754013425 | |
Manufacturer number | 15110000 | |
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |