{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 22 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 32 mm | |
Length | 90 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644700 22 | |
EAN / GTIN | 4018754008926 | |
Manufacturer number | 05020022 | |
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |