• The item cannot be ordered due to missing prices.

Reversible ratchet, 1/2 inch fully insulated 1/2

Article no.: 643801 1/2

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Square drive 1/2 in
    Standard DIN EN IEC 60900 / VDE 0682-201
    overall length 250 mm
    Surface plastic insulated
    with swivel jointed head no
    with swivel head no
    with ejector no
    with hammer function no
    with QuickRelease no
    Ratchet head can be detached from the handle no
    Twist handle no
    stepless pull-out no
    Mounting hole at the end of the handle no
    Type of product Ratchet

    Identification numbers & Classifications

    Article number 643801 1/2
    EAN / GTIN 4067263120926
    Manufacturer number 643801 1/2

    Description

    Version:

    With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.

    Note:

    For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No. 643801643809) may be used in combination.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart