• The item cannot be ordered due to missing prices.

Bit socket, for Torx®, 1/2 inch, Torx® profile: TX20

Article no.: 643629 TX20

Select article variation and quantity

Torx® profile Unit price incl. VAT

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX20
Square drive 1/2 in
Profile size A 3.8 mm
⌀ drive end 22.5 mm
Length 60 mm
Drive profile Screwdriver for TORX® screws
Type of product Socket insert

Identification & Classification

Article number 643629 TX20
EAN / GTIN 4062406062255
Manufacturer number 643629 TX20
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Material:

Chrome alloy steel, chrome-plated. Bit made of hard tough material, bright finish.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart