{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 10 mm | |
Square drive | 1/2 in | |
⌀ drive end | 22.7 mm | |
Length | 60 mm | |
Drive profile | Hexagon screwdriver with pin | |
Type of product | Socket insert |
Article number | 643400 10 | |
EAN / GTIN | 4018754006502 | |
Manufacturer number | 03070010 |