{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Square drive | 1/2 in | |
Standard | DIN 7422 | |
⌀ drive end | 23 mm | |
Length | 140 mm | |
Drive profile | Hexagon screwdriver | |
Version | TiN coated | |
Material | Chrome vanadium steel | |
Surface | TiN | |
Type of product | Socket insert |
Article number | 643333 6 | |
EAN / GTIN | 4000896232369 | |
Manufacturer number | 986SL-6 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon bit socket, long, 1/2 inch TiN coated 6 mm |
||||
⌀ drive end | 23 | 23.5 | 22 | 22 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon socket | Hexagon socket |
Square drive | 1/2 | 1/2 | 1/2 | 1/2 |
Length | 140 | 140 | 100 | 120 |
Hexagon | 6 | 6 | 6 | 6 |
Material | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |