{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3/4 in | |
Square drive | 1/2 in | |
⌀ drive end | 30 mm | |
Length | 60 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 643222 3/4 | |
EAN / GTIN | 4062406312114 | |
Manufacturer number | 643222 3/4 |
This article |
Recommendations |
|
---|---|---|
Screwdriver socket, inside hexagon, 1/2 inch imperial version, Hexagon: 3/4in |
||
⌀ drive end | 30 mm | 30 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 in | 1/2 in |
Length | 60 mm | 60 mm |
Hexagon | 3/4 in | 3/4 in |
Type of product | Socket insert | Socket insert |