{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/2 in | |
⌀ drive end | 22 mm | |
Length | 140 mm | |
Drive profile | Tri-square screwdriver | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642913 M8 | |
EAN / GTIN | 4062406235550 | |
Manufacturer number | 642913 M8 |