• The item cannot be ordered due to missing prices.

Universal joint, 1/2 inch QuickRelease 1/2

Article no.: 641650 1/2

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Square drive 1/2 in
    overall length 80 mm
    with QuickRelease yes
    Type of product Universal joint

    Identification numbers & Classifications

    Article number 641650 1/2
    EAN / GTIN 4018754151028
    Manufacturer number 13021000

    Description

    Version:

    The QuickRelease locking system prevents inadvertent release or loss of a tool.
    Material selection and special forging process guarantee optimal functioning and long life.

    Standard:

    DIN 3123-C 12.5
    External square drive to DIN 3120-A 12.5 with sprung ball, internal square drive to DIN 3120-C 12.5 with grooves.

    Material:

    Chrome alloy steel, non-flaking, chrome-plated over nickel.

    Suitable for:

    Manual use.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart