• The item cannot be ordered due to missing prices.

Wheel nut wrench extendable, 1/2 inch

Article no.: 641220

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 in
overall length 303 mm - 535 mm
Type of product Socket spanner

Identification numbers & Classifications

Article number 641220
EAN / GTIN 4000896030897
Manufacturer number 772

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
Very sturdy design, drop forged. Extendable from 303 − 535 mm.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart