{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 75 mm | |
Square drive | 1/2 in | |
Square with Wobble-Fix | with angle of inclination | |
Type of product | Extension |
Article number | 641129 75 | |
EAN / GTIN | 4062406241124 | |
Manufacturer number | 641129 75 |
This article |
Recommendations |
||
---|---|---|---|
Extension, 1/2 inch “Wobble-Fix”, overall length: 75mm |
|||
Square drive | 1/2 in | 1/2 in | 1/2 in |
overall length | 75 mm | 75 mm | 75 mm |
Type of product | Extension | Extension | Extension |