• The item cannot be ordered due to missing prices.

Push-through ratchet, 1/2 inch, Type: 1/2

Article no.: 640520 1/2

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 in
overall length 270 mm
No. of teeth 30
Type of product Ratchet

Identification numbers & Classifications

Article number 640520 1/2
EAN / GTIN 4024089002782
Manufacturer number 00050011082

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.
With push-through square for reversible right-hand and left-hand action. With 2-component handle.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart