• The item cannot be ordered due to missing prices.

Reversible precision ratchet, 1/2 inch with twist handle and ejector

Article no.: 640495

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 in
overall length 300 mm
No. of teeth 60
Type of product Ratchet

Identification numbers & Classifications

Article number 640495
EAN / GTIN 3148519063554
Manufacturer number S.360

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
For conventional use 6° working arc, for use with the swivel handle 0° working angle. With ejector and reversing disc for right-hand and left-hand rotation.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Reversible precision ratchet, 1/2 inch with twist handle and ejector

Reversible precision ratchet, 1/2 inch with twist handle and ejector

Square drive 1/2 in 1/2 in
overall length 300 mm 285 mm
Standard DIN 3122
Surface chrome-plated
No. of teeth 60 72
Type of product Ratchet Ratchet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart