• The item cannot be ordered due to missing prices.

Precision ratchet “Zyklop” reversible, 1/2 inch with swivel head and ejector

Article no.: 640490

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 8000 C
    Square drive 1/2 in
    overall length 277 mm
    No. of teeth 72
    Type of product Ratchet

    Identification numbers & Classifications

    Article number 640490
    EAN / GTIN 4013288121882
    Manufacturer number 05003600001

    Description

    Version:

    Material selection and special forging process guarantee optimal functioning and long life.
    Ratchet head can be swivelled with defined engagement positions at 0° (use like a screwdriver) and 75° and 90° positions to either side. Working arc 5°, with ejector and reversing plate for right-hand and left-hand threads.

    Standard:

    External square drive to DIN 3120-A 12.5 with spring ball.

    Suitable for:

    Manual use.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart