Reversible precision ratchet, 1/2 inch, Type: 1/2

Article no.: 640480 1/2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
37 pieces in stock 37 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 in
overall length 275 mm
No. of teeth 90
Type of product Ratchet

Identification & Classification

Article number 640480 1/2
EAN / GTIN 4000896213894
Manufacturer number 916HP
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With reversing lever for right-hand and left-hand threads, working arc 4°.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart