• The item cannot be ordered due to missing prices.

Reversible precision ratchet, 1/2 inch with ejector 1/2

Article no.: 640435 1/2

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Square drive 1/2 in
    overall length 264 mm
    No. of teeth 72
    Working angle 5 degrees
    Material Chromium vanadium steel
    Surface chrome-plated
    with swivel jointed head no
    with swivel head no
    with ejector yes
    with hammer function no
    with QuickRelease no
    Ratchet head can be detached from the handle no
    Twist handle no
    stepless pull-out no
    Mounting hole at the end of the handle no
    Type of product Ratchet

    Identification numbers & Classifications

    Article number 640435 1/2
    EAN / GTIN 4062406798437
    Manufacturer number 640435 1/2

    Description

    Version:

    Material selection and special forging process guarantee optimal functioning and long life.
    With ejector and reversing lever for right-hand and left-hand threads, working arc 5°.

    Standard:

    External square drive to DIN 3120-A 12.5 with spring ball.

    Material:

    Chrome vanadium steel, chrome-plated.

    Suitable for:

    Manual use.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart