{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/2 in | |
overall length | 275 mm | |
No. of teeth | 32 | |
Type of product | Ratchet |
Article number | 640160 1/2 | |
EAN / GTIN | 4000896046317 | |
Manufacturer number | 916SP |
This article |
Recommendations |
|||
---|---|---|---|---|
Reversible ratchet, 1/2 inch, Type: 1/2 |
||||
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
overall length | 275 mm | 255 mm | 263 mm | 250 mm |
Type of product | Ratchet | Ratchet | Ratchet | Ratchet |