• The item cannot be ordered due to missing prices.

Set of bit sockets, for Torx®,TiN-coated, 1/2 inch square drive 9 pieces

Article no.: 639506

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 9
Square drive 1/2 in
Length 185 mm
Width 153 mm
Height 52 mm
Drive profile Hexagon screwdriver; Screwdriver for TORX® screws
Type of product Socket insert

Identification numbers & Classifications

Article number 639506
EAN / GTIN 4000896051540
Manufacturer number 992/9

Description

Version:

Drive components / connecting parts to DIN 3122 / 3123;
sockets
to DIN 3124.
Internal / external square drives to DIN 3120.
TiN-coated blades for extremely high bonding strength and resistance to abrasion. With optimised corrosion protection.

Application:

For internal Torx® screws with thread M4 − M14.

Material:

Sleeve of chrome vanadium steel, non-flaking, chrome-plated. Blade of special steel with TiN coating.

Supplied with:

Screwdriver sockets: 9 pcs. size TX20; TX25; TX27; TX30; TX40; TX45; TX50; TX55; TX60
Presented in: Smart case with stand-up function.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart