• The item cannot be ordered due to missing prices.

Set of hexagon bit sockets, 1/2 inch square drive 6 pieces, long

Article no.: 639417

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 8740 C HF 2
Number of pieces 6
Square drive 1/2 in
Width across flats range, hexagon wrenches 4-10 mm
Length 165 mm
Width 140 mm
Height 65 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 639417
EAN / GTIN 4013288185457
Manufacturer number 05004210001

Description

Version:

Drive components / connecting parts to DIN 3122 / 3123;
sockets
to DIN 3124.
Internal / external square drives to DIN 3120.

Application:

For hexagon socket head screws with thread M5 − M12.

Material:

Chrome molybdenum steel, matt chrome-plated.

Supplied with:

Screwdriver sockets: 6 pcs. size 4; 5; 6; 7; 8; 10 mm
Presented in a: Textile wallet with hook and loop fastener

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart