• The item cannot be ordered due to missing prices.

Set of hexagon bit sockets, 1/2 inch square drive 7 pieces, long

Article no.: 639409

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/2
  • Width across flats range, hexagon wrenches: 5-14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 7
Square drive 1/2 in
Width across flats range, hexagon wrenches 5-14 mm
Length 322 mm
Width 135 mm
Height 57 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 639409
EAN / GTIN 4018754269426
Manufacturer number 91311414

Description

Version:

Drive components / connecting parts to DIN 3122 / 3123;
sockets
to DIN 3124.
Internal / external square drives to DIN 3120.

Application:

For hexagon socket head screws with thread M6 − M18.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Supplied with:

Screwdriver sockets: 7 pcs. size 5; 6; 7; 8; 10; 12; 14 mm
Presented in: ABS plastic box

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart