{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 10 | |
Square drive | 1/2 in | |
Width across flats range, hexagon wrenches | 4-19 mm | |
Length | 257 mm | |
Width | 149 mm | |
Height | 47 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 639408 10 | |
EAN / GTIN | 4062406230869 |
This article |
Recommendations |
|
---|---|---|
Set of hexagon bit sockets, 1/2 inch square drive 10 pieces 10 |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 | 1/2 |
Number of pieces | 10 | 10 |
Width | 149 | 147 |
Height | 47 | 45 |
Length | 257 | 257 |
Type of product | Socket insert | Socket insert |