{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 8006 SC 1 | |
Number of pieces | 13 | |
Square drive | 1/2 in | |
Width across flats range, hexagon sockets | 10-19 mm | |
Packaging | Textile folding wallet, hook and loop fastener | |
Length | 325 mm | |
Width | 148 mm | |
Height | 73 mm | |
Drive profile | Hexagon socket | |
Width across flats | metric | |
Type of product | Socket spanner |
Article number | 637945 | |
EAN / GTIN | 4013288182159 | |
Manufacturer number | 05004090001 |
This article |
Recommendations |
|
---|---|---|
Socket set 1/2 inch square drive 13 pieces |
||
Drive profile | Hexagon socket | Hexagon socket ;Hexagon SurfaceDrive socket |
Square drive | 1/2 | 1/2 |
Number of pieces | 13 | 35 |
Width | 148 | 294 |
Length | 325 | 510 |
Width across flats | metric | metric |
Type of product | Socket spanner | Socket spanner |