Hexagon screwdriver bit, 3/8 inch VDE fully insulated, Hexagon: 5mm

Article no.: 637654 5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
34 pieces in stock 34 pieces available in 11-14 working days

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Availability

  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 5 mm
Square drive 3/8 in
Standard DIN EN IEC 60900 / VDE 0682-201
Uninsulated blade length 9 mm
Length 80 mm
Drive profile Hexagon screwdriver
Material Chrome vanadium steel
Surface chrome-plated, with plastic insulation
with retaining ring no
Type of product Socket insert

Identification & Classification

Article number 637654 5
EAN / GTIN 4007555307055
Manufacturer number 307055
Manufacturer Klaus Friedrich GmbH & Co. KG, Am Eichholz 20, 42897 REMSCHEID, Germany, www.klaus-friedrich.com

Description

Version:

With plastic insulation up to 1000 V to DIN EN 60900 / VDE 0682-201.

Standard:

DIN 7422 / DIN EN 60900 / VDE 0682-201

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No. 637650637656) may be used in combination.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart