• The item cannot be ordered due to missing prices.

Hexagon bit socket, 3/8 inch, long TiN coated 10 mm

Article no.: 637633 10

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ drive end 19 mm
Length 43.5 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 637633 10
EAN / GTIN 4000896053650
Manufacturer number 8801K-10

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
TiN-coated blades for high bonding strength and resistance to abrasion. With optimised corrosion protection.
Bit made from high-alloy special steel, bright finished.

Application:

Ideally suited to sustained loads such as series screw fastenings.

Standard:

DIN 7422

Material:

Sleeve of chrome vanadium steel, non-flaking, chrome-plated. Blade of special steel with TiN coating.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart