{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5/16 in | |
Square drive | 3/8 in | |
⌀ drive end | 19 mm | |
Length | 50 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637632 5/16 | |
EAN / GTIN | 4062406310110 | |
Manufacturer number | 637632 5/16 |
This article |
Recommendations |
|
---|---|---|
Hexagon bit socket, 3/8 inch imperial version, Hexagon: 5/16in |
||
⌀ drive end | 19 mm | 19 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 3/8 in | 3/8 in |
Length | 50 mm | 47 mm |
Hexagon | 5/16 in | 5/16 in |
Type of product | Socket insert | Socket insert |