• The item cannot be ordered due to missing prices.

Hexagon bit socket, 3/8 inch long, with ball point 5 mm

Article no.: 637613 5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 3/8 in
⌀ drive end 18 mm
Length 100 mm
Drive profile Hexagon socket
Material Chromium vanadium steel
Type of product Socket insert

Identification numbers & Classifications

Article number 637613 5
EAN / GTIN 4062406235444
Manufacturer number 637613 5

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive to DIN 3120.
Bit made from high-alloy special steel, bright finished.

Standard:

DIN 7422

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart