• The item cannot be ordered due to missing prices.

Bit socket, for Torx®, 3/8 inch short, Torx® profile: TX27

Article no.: 637539 TX27

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX27
Square drive 3/8 in
Profile size A 5 mm
⌀ drive end 17.5 mm
Length 43 mm
Drive profile Screwdriver for TORX® screws
Type of product Socket insert

Identification numbers & Classifications

Article number 637539 TX27
EAN / GTIN 4062406265458
Manufacturer number 637539 TX27

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Bit made from high-alloy special steel, bright finished.

Standard:

DIN 7422

Material:

Chrome vanadium steel, satin chromium plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart